Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rubber, 164mm H

  • Mfr # 907726

  • Zoro # G401728302


product price: $99.15
/ea
Sold in multiples of 12 for $1,189.80
Free Shipping & Returns

Key Features

Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
5 in
Wheel Width
32 mm
Mounting Height
164 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907726
Zoro #
G401728302
UPC #
-
Country of Origin
Switzerland

Dimensions

Wheel Dia.
5 in
Wheel Width
32 mm
Mounting Height
164 mm
Mounting Plate Size
2 1/2 in x 3 5/8 in
Mounting Plate Thickness
5/32 in
Mounting Bolt Dia.
5/16 in
Hub Length
38 3/32 mm
For Axle Dia.
5/16 in
Outside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Length
2.813 in
Mounting Plate Width
2 1/2 in
Outside Slot Spacing - Length
3.063 in
Inside Slot Spacing - Width
1.75 in
Mounting Plate Length
3 5/8 in

Details

Item
Plate Caster
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
300 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Red
Wheel Hardness Rating
80 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in X 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in X 2-13/16 in
Caster Plate Hole Pattern
D
Application
LAB EQUIPMENT, PHARMA EQUIPMENT, SURGICAL TABLES
Frame Finish
Polished
Wheel Bearing Material
Stainless Steel
Frame Color
Silver
Swivel Lock Type
No Lock Included
NSF Listed
No
Wheel/Tread Hardness Rating
Soft
Brake Location
Face
ESD Conductive
No
Includes Spanner Bushing
No
Includes Thread Guards
No
Wheel Core Material
Polyolefin
Operating Temperature Range
70 (+/-5)
Wheel Core Type
Solid
Load Rating Range
300 to 999 lb
Load Capacity - Maximum
300 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Wood

Description

Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 32 mm, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.