Zoro Homepage

Plate Caster, Swivel, Nylon, 7 11/16"H

  • Mfr # NG06QDP125TLTP01

  • Zoro # G914845848


product price: $31.59
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
Total Lock
Wheel Dia.
6 in
Wheel Width
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG06QDP125TLTP01
Zoro #
G914845848
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
32 mm
Mounting Height
7 11/16 in
Mounting Plate Thickness
5/32 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
4 9/16 in
Outside Slot Spacing - Length
3.063 in
Inside Slot Spacing - Length
2.813 in
Inside Slot Spacing - Width
1.75 in
Mounting Plate Length
3 5/8 in
Mounting Plate Width
2 1/2 in
Outside Slot Spacing - Width
1.75 in
For Axle Dia.
5/16 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
Total Lock
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
70 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Non-Marking
Yes
Number of Wheels
1
Features
Next Generation Casters are Maintenance-Free Casters Made of Glass Filled Nylon
Application
Furniture, Hospital Carts, Hospital Furniture, Institutional Equipment, IV Stands, Laboratory Equipment, Medical Carts, Medical Equipment, Mobile Computer Stands, Utility Carts
Series
Next Generation
Includes Thread Guards
Yes
Wheel Core Type
Solid
Load Capacity - Maximum
300 lb
Mounting Hole Type
Slot
Swivel Lock Type
Total Lock
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Wood
Brake Location
Face
Mounting Plate Shape
Rectangle
Caster Features
Debris-Resistant, Quiet-Roll, Shock-Absorbing

Description

Swivel, Plate Caster, Swivel Lock Type Total Lock, Wheel Dia. 6 in, Wheel Width 32 mm, Wheel/Tread Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.