Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, 4"dia, 275lb

  • Mfr # NG04QDP125SWTS02

  • Zoro # G414845980


product price: $26.99
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Standard
Wheel Width
1 1/4 in
Mounting Height
5 13/32 in
Wheel/Tread Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG04QDP125SWTS02
Zoro #
G414845980
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1 1/4 in
Mounting Height
5 13/32 in
Stem Length
1 in
Thread Size
1/2"-13
Wheel Dia.
4 in
Stem Dia.
1/2 in
Overall Height
6 13/32 in
Swivel Radius
3 7/16 in
Tire Thickness
1/4 in

Details

Item
Stem Caster
Caster Stem Type
Threaded
Tread Shape
Standard
Wheel/Tread Material
Rubber
Application
Furniture, Hospital Carts, Hospital Furniture, Institutional Equipment, IV Stands, Laboratory Equipment, Medical Carts, Medical Equipment, Mobile Computer Stands, Utility Carts
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Glass Filled Nylon
Wheel Bearing Type
Ball
Number of Wheels
1
Caster Sub-Type
Swivel
System of Measurement
Inch
Features
Maintenance Free
Frame Finish
Nylon
Series
Next Generation
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Caster Features
Debris-Resistant, Maintenance-Free, Quiet-Roll, Shock-Absorbing
Operating Temperature - Minimum
-45 Degrees F
Swivel Raceway Type
Precision Ball
Load Capacity - Maximum
275 lb
Caster Mounting Type
Stem
Frame Color
Gray
Number of Mounting Holes
0
Wheel Hardness Rating
70 Shore A
Operating Temperature - Maximum
180 Degrees F

Description

Stem Caster, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 5 13/32 in Mounting Height, Ball, Threaded, Glass Filled Nylon Caster Frame Material, Nylon Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.