Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, Single, 2-3/4in. Backset, Grade 1

  • Mfr # 11C604-T-26-DL-S

  • Zoro # G5105941


product price: $203.98
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Industrial, Institutional, Residential
Lockset Grade
1
Series
11
For Door Thickness
1-3/4 in to 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11C604-T-26-DL-S
Zoro #
G5105941
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in to 2 in
Throw Length
1 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Faceplate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Faceplate Width
1 1/8 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 1/8 in
Door Thickness - Maximum
2 1/2 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Industrial, Institutional, Residential
Lockset Grade
1
Series
11
Lockset Finish
Satin Chrome
Keyway Type
Schlage C
Key Type
Keyed Different
Standards
ANSI/BHMA A156.5, UL 437, UL and cUL Listed
ADA Compliant
No
Mortise/Cylindrical
Cylindrical
Strike
Round Corner
Material
Brass
Security Type
Heavy-Duty
Backset
2 3/4 in
Ligature Resistant
No
Includes
Keys
Cylinder
Single
Strike Dim.
1-1/8 in x 2-1/4 in
Item
Deadbolt Lock
Number of Keys
0
For Use With
Heavy Duty Doors and Cylindrical Locks
Lockset Fire Rating
Not Rated
Pins
5
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Keying
Different
Finish
Satin Chrome
Grade
1
Application
Commercial
Number of Pins
6
ANSI Grade
1
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Thumb Turn
Includes Core
Core Included
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Outside
Keyway
Ligature-Resistant
Not Ligature-Resistant
Cylinder Core Type
Conventional Core Cylinder

Description

Deadbolt Lock, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 1, Series 11, Lockset Finish Satin Chrome, Keyway Type Schlage C, Key Type Keyed Different, Standards ANSI/BHMA A156.5, UL 437, UL and cUL Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/4 in to 2 in, For Use With Heavy Duty Doors and Cylindrical Locks, Includes Keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.