Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, Single, Keyed Different, 2 Keys

  • Mfr # 11C606-T-26-DL-P

  • Zoro # G5105917


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Industrial, Institutional, Residential
Lockset Grade
1
Series
11
For Door Thickness
1-3/4 in to 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11C606-T-26-DL-P
Zoro #
G5105917
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in to 2 in
Throw Length
1 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Door Thickness - Maximum
2 1/2 in
Faceplate Width
1 1/8 in
Strike Plate Width
1 1/8 in
Faceplate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Industrial, Institutional, Residential
Lockset Grade
1
Series
11
Lockset Finish
Satin Chrome
Keyway Type
Schlage C
Key Type
Keyed Different
Standards
ANSI/BHMA A156.5, UL 437, UL and cUL Listed
ADA Compliant
No
For Use With
Heavy Duty Doors and Cylindrical Locks
Mortise/Cylindrical
Cylindrical
Pins
5
Ligature Resistant
No
Cylinder
Single
Includes
Keys
Material
Brass
Lockset Fire Rating
Not Rated
Number of Keys
2
Strike Dim.
1-1/8 in x 2-1/4 in
Backset
2 3/4 in
Item
Deadbolt Lock
Strike
Round Corner
Security Type
Heavy-Duty
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Application
Commercial
Grade
1
Keying
Different
Finish
Satin Chrome
Number of Pins
6
Fire Rating
3 hr
Cylinder Core Type
Conventional Core Cylinder
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Thumb Turn
Includes Core
Core Included
ANSI Grade
1
Locking/Unlocking Access - Outside
Keyway

Description

Deadbolt Lock, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 1, Series 11, Lockset Finish Satin Chrome, Keyway Type Schlage C, Key Type Keyed Different, Standards ANSI/BHMA A156.5, UL 437, UL and cUL Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/4 in to 2 in, For Use With Heavy Duty Doors and Cylindrical Locks, Includes Keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.