Zoro Homepage

Key Cabinet, Digital, Steel, Painted, Black

  • Mfr # EA-100236-M00

  • Zoro # G114548112


product price: $17,966.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Includes
Audible and Visual Alarms, Emergency Fob Release System, Finger Print Reader, Medeco High Security Mechanical Lock for Manual Override
Finish
Painted
Includes Mounting Hardware
Mounting Hardware Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA-100236-M00
Zoro #
G114548112
UPC #
-
Country of Origin
United States

Dimensions

Outside Depth
11 in
Outside Width
27 in
Outside Height
14 3/4 in

Details

Material
Steel
Color
Black
Includes
Audible and Visual Alarms, Emergency Fob Release System, Finger Print Reader, Medeco High Security Mechanical Lock for Manual Override
Finish
Painted
Item
Key Cabinet
Includes Mounting Hardware
Mounting Hardware Included
Key Capacity
32
Number of Key Racks
0
Number of Key Tags
0
Locking Style
Digital
Includes Key Tags
Includes Key Tags
Number of Key Hooks
32

Description

Key Cabinet, Steel, Finish Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.