Key Cabinet, Digital, Steel, Painted, Black
Mfr # EA-100249-M01
Zoro # G514547784
product price: $26,277.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black
Includes
Audible and Visual Alarms, Emergency Fob Release System, Finger Print Reader, Medeco High Security Mechanical Lock for Manual Override, Stand
Finish
Painted
Includes Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA-100249-M01
Zoro #
G514547784
UPC #
-
Country of Origin
United States
Dimensions
Outside Height
25 in
Outside Width
27 in
Outside Depth
11 in
Details
Material
Steel
Color
Black
Includes
Audible and Visual Alarms, Emergency Fob Release System, Finger Print Reader, Medeco High Security Mechanical Lock for Manual Override, Stand
Finish
Painted
Item
Key Cabinet
Includes Mounting Hardware
Mounting Hardware Included
Locking Style
Digital
Number of Key Racks
0
Key Capacity
64
Includes Key Tags
Includes Key Tags
Number of Key Tags
0
Number of Key Hooks
64
Description
Key Cabinet, Steel, Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.