Padlock, Keyed Different, Partially Hidden Shackle, Square Brass Body, Boron Shackle, 5/16 in W

  • Mfr # 5452500-T-26-DL-S

  • Zoro # G5105549


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Keying
Keyed Different
Body Material
Brass
For Use With
Lockout/Tagout, Security
Shackle Dia.
5/16 in
Body Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5452500-T-26-DL-S
Zoro #
G5105549
UPC #
-
Country of Origin
United States

Dimensions

Shackle Dia.
5/16 in
Shackle Height
2 1/2 in
Shackle Width
5/16 in
Body Width
2 1/8 in
Body Height
2 1/2 in
Body Thickness
3/4 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Brass
For Use With
Lockout/Tagout, Security
Body Color
Black
Shackle Type
Partially Hidden Shackle
Includes
(2) Keys
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Square
Shackle Material
Boron
Number of Pins
5 Pin
Key Type
Different
Rekeyable
No
Control Key Registration Required
Yes
Number of Bumpers
0
Lock Body Material
Brass
Lock Body Shape
Square
Shackle Shape
Rounded
Lock Body Color
Black
Lock Type
Keyed Padlock
Number of Keys
0
Vertical Shackle Clearance
2 1/2 in
Environment
Both
Key Retaining
No
Number of Locks in Pack
1
Key Locking Mechanism
Pin Tumbler
Features
Shrouded Shackle Design Provides Extra Shackle Protection Against Cutting Attacks.
Security Level
High Security
Corrosion-Resistant
Yes
Key Code
Varies
Horizontal Shackle Clearance
5/16 in
Interchangeable Core
No
Series
System Series
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 2 1/2 in, Shackle Width 5/16 in, Shackle Material Boron, Body Height 2 1/2 in, Body Width 2 1/8 in, Body Thickness 3/4 in, Body Material Brass, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required Yes, For Use With Lockout/Tagout, Security, Body Color Black, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Square, Rekeyable No, Shackle Type Partially Hidden Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products