Biohazard Trash Bags, 33 gal, 1.50 mil (38 Micron), Red

  • Mfr # RIWB142143

  • Zoro # G9532752


product price:  $36.59
/pk 50, $0.73/ea

Key Features

Thickness
1.50 mil (38 Micron)
Size
33 gal
Color
Red
Width
31"
Length
43"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RIWB142143
Zoro #
G9532752
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.50 mil (38 Micron)
Size
33 gal
Width
31"
Length
43"

Details

Color
Red
Item
Biohazard Trash Bags
Standards
OSHA
Features
Disposable
Application
Office Waste
Bag Product Grouping
Biohazard Bags

Description

Biohazard Infectious Waste Bag,33,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.