Mayo Inst Tray - Reg 19.125x12.5x.75
Mfr # 80191
Zoro # G216555711
product price: $89.25
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Product Type
Laboratory Tray
Overall Height
3/4 in
Features
Can Withstand Temperature Up to 275 Degrees F
For Use With
Instruments
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80191
Zoro #
G216555711
UPC #
00700812022053
Country of Origin
India
Dimensions
Overall Height
3/4 in
Overall Length
19 in
Overall Width
12 3/8 in
Details
Material
Stainless Steel
Product Type
Laboratory Tray
Features
Can Withstand Temperature Up to 275 Degrees F
For Use With
Instruments
Autoclavable
Yes
Sterile/Non-Sterile
Sterile
Shape
Rectangular
Item
Laboratory Tray
Description
Laboratory Tray, Material Stainless Steel, Overall Height 3/4 in, Shape Rectangular, Overall Width 12 3/8 in, Overall Length 19 in, Sterile/Non-Sterile Sterile, Capacity - English Not Applicable, Capacity - Metric Not Applicable, Diameter Not Applicable, Autoclavable Yes, Features Can Withstand Temperature Up to 275 Degrees F, For Use With Instruments, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.