Autoclave Bag, 12x24", 1.75mL, PK500
Mfr # 5020.F
Zoro # G5652713
product price:Â $89.15
/pk 500, $0.18/ea
Free Shipping & Returns
Key Features
Capacity
2 gal
Application
Storage, Transport
Height
24 in
Width
12 in
Features
Extreme Temperature Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5020.F
Zoro #
G5652713
UPC #
-
Country of Origin
United States
Dimensions
Height
24 in
Width
12 in
Thickness
1.75 mil
Overall Width
12 in
Details
Item
Autoclavable Biohazard Bags
Capacity
2 gal
Application
Storage, Transport
Color
Clear
Features
Extreme Temperature Resistant
Standards
ASTM, 49 CFR 173.197
Material
Polypropylene
Maximum Operating Temperature
274 Degrees F
Bag Closure Type
Twist Tie
Legend
Biohazard Symbol
Product Type
Autoclavable Biohazard Bags
Rolls per Package
25
Package Configuration
Coreless Roll
Bottom Seal Type
Flat
Bags per Roll
20
Description
Capacity 2 gal, Thickness 1.75 mil, Color Clear, Bag Closure Type Twist Tie, Width 12 in, Height 24 in, Bottom Seal Type Flat, Legend Biohazard Symbol, Package Configuration Coreless Roll, Bags per Roll 20, Rolls per Package 25, Item Autoclavable Biohazard Bags, Application Storage, Transport, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.