Autoclave Bag, 12x24", 1.8mL, Clear, PK200
Mfr # 852
Zoro # G5652941
product price:Â $44.25
/pk 200, $0.22/eaKey Features
Autoclavable
Yes
Capacity
2 to 3 gal
Sterile/Non-Sterile
Non-Sterile
Overall Height
24 in
Color
Clear/Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
852
Zoro #
G5652941
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
24 in
Width
12 in
Thickness
1.8 mil
Overall Width
12 in
Details
Item
Biohazard Bag
Autoclavable
Yes
Capacity
2 to 3 gal
Sterile/Non-Sterile
Non-Sterile
Color
Clear/Red
Material
Polypropylene
Legend
Biohazard Labeling with Symbol
Bags per Roll/Pack
200
Product Type
Biohazard Waste Bag
Description
Biohazard Bag, Thickness 1.8 mil, Color Clear/Red, Material Polypropylene, Overall Height 24 in, Product Type Biohazard Waste Bag, Overall Width 12 in, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Legend Biohazard Labeling with Symbol, Bags per Roll/Pack 200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.