Autoclave Bag, 12x24", 2.0mL, Red, PK500

  • Mfr # 5010

  • Zoro # G5652917


product price:  $89.15
/pk 500, $0.18/ea
Free Shipping & Returns

Key Features

Capacity
2 gal
Width
12 in
Material
Polypropylene
Height
24 in
Standards
ASTM, 49 CFR 173.197
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5010
Zoro #
G5652917
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
24 in
Thickness
2 mil
Overall Width
12 in

Details

Item
Autoclavable Biohazard Bags
Capacity
2 gal
Material
Polypropylene
Color
Red
Standards
ASTM, 49 CFR 173.197
Application
Storage, Transport
Features
Extreme Temperature Resistant
Product Type
Autoclavable Biohazard Bags
Rolls per Package
25
Bags per Roll
20
Package Configuration
Coreless Roll
Bag Closure Type
Twist Tie
Bottom Seal Type
Flat
Maximum Operating Temperature
274 Degrees F
Legend
Biohazard Symbol

Description

Capacity 2 gal, Thickness 2 mil, Color Red, Bag Closure Type Twist Tie, Width 12 in, Height 24 in, Bottom Seal Type Flat, Legend Biohazard Symbol, Package Configuration Coreless Roll, Bags per Roll 20, Rolls per Package 25, Item Autoclavable Biohazard Bags, Application Storage, Transport, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.