Autoclave Bag, 14x18", 1.8mL, Orange, PK400
Mfr # 881
Zoro # G5653057
product price:Â $74.65
/pk 400, $0.19/eaKey Features
Autoclavable
Yes
Capacity
3 to 4 gal
Width
14 in
Overall Height
18 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
881
Zoro #
G5653057
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Overall Height
18 in
Thickness
1.8 mil
Overall Width
14 in
Details
Item
Biohazard Bag
Autoclavable
Yes
Capacity
3 to 4 gal
Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Color
Black/Orange
Bags per Roll/Pack
400
Product Type
Biohazard Waste Bag
Legend
Biohazard Labeling with Symbol
Description
Biohazard Bag, Thickness 1.8 mil, Color Black/Orange, Material Polypropylene, Overall Height 18 in, Product Type Biohazard Waste Bag, Overall Width 14 in, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Legend Biohazard Labeling with Symbol, Bags per Roll/Pack 400, Package Quantity 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.