Autoclave Bag, 14x19", 2.0mL, Red, PK500

  • Mfr # 5012

  • Zoro # G5652899


product price:  $95.99
/pk 500, $0.19/ea
Free Shipping & Returns

Key Features

Capacity
3 gal
Features
Extreme Temperature Resistant
Application
Storage, Transport
Material
Polypropylene
Standards
ASTM, 49 CFR 173.197
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5012
Zoro #
G5652899
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
19 in
Thickness
2 mil
Overall Width
14 in

Details

Item
Autoclavable Biohazard Bags
Capacity
3 gal
Features
Extreme Temperature Resistant
Application
Storage, Transport
Color
Red
Material
Polypropylene
Standards
ASTM, 49 CFR 173.197
Bag Closure Type
Twist Tie
Bags per Roll
20
Package Configuration
Coreless Roll
Maximum Operating Temperature
285 Degrees F
Rolls per Package
25
Legend
Biohazard Symbol
Bottom Seal Type
Flat
Product Type
Autoclavable Biohazard Bags

Description

Capacity 3 gal, Thickness 2 mil, Color Red, Bag Closure Type Twist Tie, Width 14 in, Height 19 in, Bottom Seal Type Flat, Legend Biohazard Symbol, Package Configuration Coreless Roll, Bags per Roll 20, Rolls per Package 25, Item Autoclavable Biohazard Bags, Application Storage, Transport, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.