Autoclave Bag, 19x24", 2.0mL, Red, PK200
Mfr # 5013
Zoro # G5652759
product price:Â $73.35
/pk 200, $0.37/eaKey Features
Capacity
7 gal
Application
Storage, Transport
Material
Polypropylene
Width
19 in
Features
Extreme Temperature Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5013
Zoro #
G5652759
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Height
24 in
Thickness
2 mil
Overall Width
19 in
Details
Item
Autoclavable Biohazard Bags
Capacity
7 gal
Application
Storage, Transport
Material
Polypropylene
Features
Extreme Temperature Resistant
Standards
ASTM, 49 CFR 173.197
Color
Red
Rolls per Package
10
Legend
Biohazard Symbol
Bottom Seal Type
Flat
Package Configuration
Coreless Roll
Maximum Operating Temperature
274 Degrees F
Bag Closure Type
Twist Tie
Bags per Roll
20
Product Type
Autoclavable Biohazard Bags
Description
Capacity 7 gal, Thickness 2 mil, Color Red, Bag Closure Type Twist Tie, Width 19 in, Height 24 in, Bottom Seal Type Flat, Legend Biohazard Symbol, Package Configuration Coreless Roll, Bags per Roll 20, Rolls per Package 10, Item Autoclavable Biohazard Bags, Application Storage, Transport, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.