Autoclave Bag, 20x22", 1.75mL, Yellow, PK250
Mfr # 5062.F
Zoro # G5652722
product price:Â $68.49
/pk 250, $0.27/eaKey Features
Capacity
7 gal
Height
22 in
Width
20 in
Material
Polypropylene
Application
Storage, Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5062.F
Zoro #
G5652722
UPC #
-
Country of Origin
United States
Dimensions
Height
22 in
Width
20 in
Thickness
1.75 mil
Overall Width
20 in
Details
Item
Autoclavable Biohazard Bags
Capacity
7 gal
Material
Polypropylene
Application
Storage, Transport
Standards
ASTM, 49 CFR 173.197
Color
Yellow
Features
Extreme Temperature Resistant
Bags per Roll
25
Bottom Seal Type
Flat
Bag Closure Type
Twist Tie
Product Type
Autoclavable Biohazard Bags
Package Configuration
Coreless Roll
Legend
Biohazard Symbol
Rolls per Package
10
Maximum Operating Temperature
274 Degrees F
Description
Capacity 7 gal, Thickness 1.75 mil, Color Yellow, Bag Closure Type Twist Tie, Width 20 in, Height 22 in, Bottom Seal Type Flat, Legend Biohazard Symbol, Package Configuration Coreless Roll, Bags per Roll 25, Rolls per Package 10, Item Autoclavable Biohazard Bags, Application Storage, Transport, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.