Autoclave Bag, 24x36", 1.8mL, Clear, PK100

  • Mfr # 8-250

  • Zoro # G5653127


product price:  $67.29
/pk 100, $0.67/ea

Key Features

Capacity
13 gal
Features
Extreme Temperature Resistant
Height
36 in
Standards
ASTM, 49 CFR 173.197
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-250
Zoro #
G5653127
UPC #
-
Country of Origin
United States

Dimensions

Height
36 in
Width
24 in
Thickness
1.8 mil
Overall Width
24 in

Details

Item
Autoclavable Biohazard Bags
Capacity
13 gal
Features
Extreme Temperature Resistant
Standards
ASTM, 49 CFR 173.197
Material
Polypropylene
Application
Storage, Transport
Color
Clear
Bottom Seal Type
Flat
Rolls per Package
10
Product Type
Autoclavable Biohazard Bags
Bag Closure Type
Twist Tie
Package Configuration
Coreless Roll
Legend
Biohazard Symbol
Bags per Roll
10
Maximum Operating Temperature
274 Degrees F

Description

Capacity 13 gal, Thickness 1.8 mil, Color Clear, Bag Closure Type Twist Tie, Width 24 in, Height 36 in, Bottom Seal Type Flat, Legend Biohazard Symbol, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 10, Item Autoclavable Biohazard Bags, Application Storage, Transport, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.