Autoclave Bag, 25x30", 1.8mL, Clear, PK200

  • Mfr # 854

  • Zoro # G5653267


product price:  $105.99
/pk 200, $0.53/ea
Free Shipping & Returns

Key Features

Capacity
12 gal
Application
Storage, Transport
Height
30 in
Features
Extreme Temperature Resistant
Width
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
854
Zoro #
G5653267
UPC #
-
Country of Origin
United States

Dimensions

Height
30 in
Width
25 in
Thickness
1.8 mil
Overall Width
25 in

Details

Item
Autoclavable Biohazard Bags
Capacity
12 gal
Application
Storage, Transport
Features
Extreme Temperature Resistant
Color
Clear
Material
Polypropylene
Standards
ASTM, 49 CFR 173.197
Product Type
Autoclavable Biohazard Bags
Bags per Roll
20
Maximum Operating Temperature
274 Degrees F
Bag Closure Type
Twist Tie
Legend
Biohazard Symbol
Rolls per Package
10
Package Configuration
Coreless Roll
Bottom Seal Type
Flat

Description

Capacity 12 gal, Thickness 1.8 mil, Color Clear, Bag Closure Type Twist Tie, Width 25 in, Height 30 in, Bottom Seal Type Flat, Legend Biohazard Symbol, Package Configuration Coreless Roll, Bags per Roll 20, Rolls per Package 10, Item Autoclavable Biohazard Bags, Application Storage, Transport, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.