Autoclave Bag, 25x35", 1.8mL, Red, PK200
Mfr # 846
Zoro # G5653249
product price:Â $107.99
/pk 200, $0.54/ea
Free Shipping & Returns
Key Features
Capacity
13 gal
Standards
ASTM, 49 CFR 173.197
Height
35 in
Features
Extreme Temperature Resistant
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
846
Zoro #
G5653249
UPC #
-
Country of Origin
United States
Dimensions
Height
35 in
Width
25 in
Thickness
1.8 mil
Overall Width
25 in
Details
Item
Autoclavable Biohazard Bags
Capacity
13 gal
Standards
ASTM, 49 CFR 173.197
Features
Extreme Temperature Resistant
Material
Polypropylene
Application
Storage, Transport
Color
Red
Package Configuration
Coreless Roll
Bag Closure Type
Twist Tie
Bottom Seal Type
Flat
Bags per Roll
20
Rolls per Package
10
Legend
Biohazard Symbol
Product Type
Autoclavable Biohazard Bags
Maximum Operating Temperature
274 Degrees F
Description
Capacity 13 gal, Thickness 1.8 mil, Color Red, Bag Closure Type Twist Tie, Width 25 in, Height 35 in, Bottom Seal Type Flat, Legend Biohazard Symbol, Package Configuration Coreless Roll, Bags per Roll 20, Rolls per Package 10, Item Autoclavable Biohazard Bags, Application Storage, Transport, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.