Autoclave Bag, 25x35", 2.0mL, Red, PK200

  • Mfr # 5237

  • Zoro # G5653230


product price:  $139.99
/pk 200, $0.70/ea
Free Shipping & Returns

Key Features

Capacity
13 gal
Color
Red
Material
Polypropylene
Width
25 in
Height
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5237
Zoro #
G5653230
UPC #
-
Country of Origin
United States

Dimensions

Width
25 in
Height
35 in
Thickness
2 mil
Overall Width
25 in

Details

Item
Autoclavable Biohazard Bags
Capacity
13 gal
Color
Red
Material
Polypropylene
Legend
Biohazard Symbol
Bag Closure Type
Twist Tie
Bags per Roll
20
Rolls per Package
10
Product Type
Autoclavable Biohazard Bags

Description

Capacity 13 gal, Thickness 2 mil, Color Red, Bag Closure Type Twist Tie, Width 25 in, Height 35 in, Legend Biohazard Symbol, Bags per Roll 20, Rolls per Package 10, Item Autoclavable Biohazard Bags, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.