Autoclave Bag, 26x30", 1.8mL, Clear, PK100

  • Mfr # 8-200

  • Zoro # G5653212


product price:  $43.35
/pk 100, $0.43/ea

Key Features

Capacity
12 gal
Features
Extreme Temperature Resistant
Application
Storage, Transport
Material
Polypropylene
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8-200
Zoro #
G5653212
UPC #
-
Country of Origin
United States

Dimensions

Height
30 in
Width
26 in
Thickness
1.8 mil
Overall Width
26 in

Details

Item
Autoclavable Biohazard Bags
Capacity
12 gal
Features
Extreme Temperature Resistant
Application
Storage, Transport
Material
Polypropylene
Standards
ASTM, 49 CFR 173.197
Color
Clear
Package Configuration
Coreless Roll
Maximum Operating Temperature
274 Degrees F
Bags per Roll
10
Bag Closure Type
Twist Tie
Bottom Seal Type
Flat
Rolls per Package
10
Legend
Biohazard Symbol
Product Type
Autoclavable Biohazard Bags

Description

Capacity 12 gal, Thickness 1.8 mil, Color Clear, Bag Closure Type Twist Tie, Width 26 in, Height 30 in, Bottom Seal Type Flat, Legend Biohazard Symbol, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 10, Item Autoclavable Biohazard Bags, Application Storage, Transport, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.