Autoclave Bag, 31x38", 1.8mL, Clear, PK100
Mfr # 855
Zoro # G5653431
product price:Â $82.55
/pk 100, $0.83/ea
Free Shipping & Returns
Key Features
Capacity
20 gal
Application
Storage, Transport
Standards
ASTM, 49 CFR 173.197
Features
Extreme Temperature Resistant
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
855
Zoro #
G5653431
UPC #
-
Country of Origin
United States
Dimensions
Height
38 in
Width
31 in
Thickness
1.8 mil
Overall Width
31 in
Details
Item
Autoclavable Biohazard Bags
Capacity
20 gal
Application
Storage, Transport
Standards
ASTM, 49 CFR 173.197
Features
Extreme Temperature Resistant
Color
Clear
Material
Polypropylene
Bag Closure Type
Twist Tie
Legend
Biohazard Symbol
Bags per Roll
10
Maximum Operating Temperature
274 Degrees F
Product Type
Autoclavable Biohazard Bags
Rolls per Package
10
Bottom Seal Type
Flat
Package Configuration
Coreless Roll
Description
Capacity 20 gal, Thickness 1.8 mil, Color Clear, Bag Closure Type Twist Tie, Width 31 in, Height 38 in, Bottom Seal Type Flat, Legend Biohazard Symbol, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 10, Item Autoclavable Biohazard Bags, Application Storage, Transport, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.