Autoclave Bag, 31x38", 2.2mL, Yellow, PK100

  • Mfr # 856Y

  • Zoro # G5653483


product price:  $88.69
/pk 100, $0.89/ea
Free Shipping & Returns

Key Features

Capacity
20 gal
Material
Polypropylene
Application
Storage, Transport
Features
Extreme Temperature Resistant
Height
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
856Y
Zoro #
G5653483
UPC #
-
Country of Origin
United States

Dimensions

Height
38 in
Width
31 in
Thickness
2.2 mil
Overall Width
31 in

Details

Item
Autoclavable Biohazard Bags
Capacity
20 gal
Material
Polypropylene
Application
Storage, Transport
Features
Extreme Temperature Resistant
Color
Yellow
Standards
ASTM, 49 CFR 173.197
Rolls per Package
10
Bottom Seal Type
Flat
Bag Closure Type
Twist Tie
Legend
Biohazard Symbol
Bags per Roll
10
Package Configuration
Coreless Roll
Maximum Operating Temperature
274 Degrees F
Product Type
Autoclavable Biohazard Bags

Description

Capacity 20 gal, Thickness 2.2 mil, Color Yellow, Bag Closure Type Twist Tie, Width 31 in, Height 38 in, Bottom Seal Type Flat, Legend Biohazard Symbol, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 10, Item Autoclavable Biohazard Bags, Application Storage, Transport, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.