Autoclave Bag, 36x35", 1.8mL, Clear, PK100

  • Mfr # 8-300

  • Zoro # G5653370


product price:  $107.99
/pk 100, $1.08/ea
Free Shipping & Returns

Key Features

Capacity
33 gal
Color
Clear
Material
Polypropylene
Application
Storage, Transport
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-300
Zoro #
G5653370
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Height
35 in
Thickness
1.8 mil
Overall Width
36 in

Details

Item
Autoclavable Biohazard Bags
Capacity
33 gal
Color
Clear
Material
Polypropylene
Application
Storage, Transport
Standards
ASTM, 49 CFR 173.197
Features
Extreme Temperature Resistant
Rolls per Package
10
Bags per Roll
10
Bag Closure Type
Twist Tie
Maximum Operating Temperature
274 Degrees F
Legend
Biohazard Symbol
Bottom Seal Type
Flat
Package Configuration
Coreless Roll
Product Type
Autoclavable Biohazard Bags

Description

Capacity 33 gal, Thickness 1.8 mil, Color Clear, Bag Closure Type Twist Tie, Width 36 in, Height 35 in, Bottom Seal Type Flat, Legend Biohazard Symbol, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 10, Item Autoclavable Biohazard Bags, Application Storage, Transport, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.