Autoclave Bag, 38x47", 1.75mL, Clear, PK100
Mfr # 5053
Zoro # G5653510
product price:Â $95.95
/pk 100, $0.96/ea
Free Shipping & Returns
Key Features
Capacity
44 gal
Height
47 in
Width
38 in
Standards
ASTM, 49 CFR 173.197
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5053
Zoro #
G5653510
UPC #
-
Country of Origin
United States
Dimensions
Height
47 in
Width
38 in
Thickness
1.75 mil
Overall Width
38 in
Details
Item
Autoclavable Biohazard Bags
Capacity
44 gal
Standards
ASTM, 49 CFR 173.197
Material
Polypropylene
Color
Clear
Features
Extreme Temperature Resistant
Application
Storage, Transport
Maximum Operating Temperature
274 Degrees F
Package Configuration
Coreless Roll
Legend
Biohazard Symbol
Bag Closure Type
Twist Tie
Bags per Roll
10
Rolls per Package
10
Product Type
Autoclavable Biohazard Bags
Bottom Seal Type
Flat
Description
Capacity 44 gal, Thickness 1.75 mil, Color Clear, Bag Closure Type Twist Tie, Width 38 in, Height 47 in, Bottom Seal Type Flat, Legend Biohazard Symbol, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 10, Item Autoclavable Biohazard Bags, Application Storage, Transport, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.