Autoclave Bag, 38x47", 1.8mL, Clear, PK100

  • Mfr # 5023

  • Zoro # G5653440


product price:  $100.99
/pk 100, $1.01/ea
Free Shipping & Returns

Key Features

Capacity
44 gal
Color
Clear
Width
38 in
Standards
ASTM, 49 CFR 173.197
Height
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5023
Zoro #
G5653440
UPC #
-
Country of Origin
United States

Dimensions

Width
38 in
Height
47 in
Thickness
1.8 mil
Overall Width
38 in

Details

Item
Autoclavable Biohazard Bags
Capacity
44 gal
Color
Clear
Standards
ASTM, 49 CFR 173.197
Features
Extreme Temperature Resistant
Material
Polypropylene
Application
Storage, Transport
Product Type
Autoclavable Biohazard Bags
Rolls per Package
10
Bags per Roll
10
Bottom Seal Type
Flat
Bag Closure Type
Twist Tie
Maximum Operating Temperature
274 Degrees F
Package Configuration
Coreless Roll

Description

Capacity 44 gal, Thickness 1.8 mil, Color Clear, Bag Closure Type Twist Tie, Width 38 in, Height 47 in, Bottom Seal Type Flat, Legend Not Applicable, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 10, Item Autoclavable Biohazard Bags, Application Storage, Transport, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.