Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Container Lab w/Lid, 8 oz., PK250

  • Mfr # 02727

  • Zoro # G5656073


product price: $87.39
/pk 250, $0.35/ea
Free Shipping & Returns

Key Features

Closure Material
LDPE, Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Labware Closure Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02727
Zoro #
G5656073
UPC #
-
Country of Origin
United States

Dimensions

Mouth Size
Wide

Details

Item
Laboratory Containers
Closure Material
LDPE, Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Labware Closure Color
Natural
Special Features
Leak Resistant
Includes Closure
Yes
Labware Capacity - English
8 oz
Glassware Class
Not Rated
Labware Closure Type
Snap On
Labware Body Material
LDPE
Labware Closure Liner Design
Flat
Bottle/Jar Shape
Round
Pre-Cleaned
None
Labware Closure Material
LDPE
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Plastic
Labware Clarity
Translucent
Labware Body Color
Natural
Bottle/Jar Type
Sampling
Labware Closure Liner Material
Unlined
Labware Capacity - Metric
240 mL
Numbers of Jars Included
250
Closure Included
Yes
Closure Liner Design
Flat
Closure Color
Natural
Capacity - Metric
236 mL
Clarity
Translucent
Capacity - English
8.5 fl oz
Closure Liner Material
Unlined
Jar Type
Sampling
Basic Material
Plastic
Closure Type
Snap On
Body Material
Polypropylene

Description

Laboratory Containers, Capacity - Metric 236 mL, Capacity - English 8.5 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Material Polypropylene, Pre-Cleaned None, Autoclavable No, Closure Type Snap On, Closure Material LDPE, Polypropylene, Closure Color Natural, Sterile/Non-Sterile Non-Sterile, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Leak Resistant, Basic Material Plastic, Shape Round, Closure Liner Design Flat, Glassware Class Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.