Zoro Homepage

Container, Snap Cap, Lid, NS, PK1000

  • Mfr # PC1758-1K0

  • Zoro # G5656362


product price: $144.99
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Diameter
148 mm
Labware Screw Closure Size
148-237 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC1758-1K0
Zoro #
G5656362
UPC #
-
Country of Origin
United States

Dimensions

Diameter
148 mm
Labware Screw Closure Size
148-237 mm
Screw Closure Size
148-237 mm
Mouth Size
Wide

Details

Item
Cap
Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Labware Closure Liner Design
Flat
Labware Closure Type
Snap On
Labware Closure Liner Material
Unlined
Labware Closure Material
Polyethylene
Labware Closure Color
White
Product Type
Snap Cap
Closure Color
White
Closure Liner Design
Flat
Closure Liner Material
Unlined
Closure Type
Snap On

Description

Cap, Diameter 148 mm, Screw Closure Size 148-237 mm, Closure Material Polyethylene, Product Type Snap Cap, Closure Color White, Closure Liner Material Unlined, Closure Type Snap On, Autoclavable No, Mouth Size Wide, Closure Liner Design Flat, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.