Container, Snap Cap Lid, PK500
Mfr # PC8830-500S
Zoro # G5656198
product price: $119.99
/pk 500, $0.24/ea
Free Shipping & Returns
Key Features
Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Diameter
148 mm
Labware Closure Liner Design
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC8830-500S
Zoro #
G5656198
UPC #
-
Country of Origin
United States
Dimensions
Diameter
148 mm
Labware Screw Closure Size
148-237 mm
Screw Closure Size
148-237 mm
Mouth Size
Wide
Details
Item
Cap
Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Labware Closure Liner Design
Flat
Labware Closure Liner Material
Unlined
Labware Closure Color
White
Labware Closure Type
Snap On
Labware Closure Material
Polyethylene
Closure Liner Material
Unlined
Closure Liner Design
Flat
Product Type
Snap Cap
Closure Type
Snap On
Closure Color
White
Description
Cap, Diameter 148 mm, Screw Closure Size 148-237 mm, Closure Material Polyethylene, Product Type Snap Cap, Closure Color White, Closure Liner Material Unlined, Closure Type Snap On, Autoclavable No, Mouth Size Wide, Closure Liner Design Flat, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.