Histology Bucket, 250mL, PK100

  • Mfr # P02-H2502-C

  • Zoro # G5656889


product price:  $124.99
/pk 100, $1.25/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
White
Body Color
White
Nominal Capacity - Metric
250 mL
Capacity - Metric
250 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P02-H2502-C
Zoro #
G5656889
UPC #
-
Country of Origin
Canada

Details

Item
Bucket
Material
Polypropylene
Color
White
Body Color
White
Nominal Capacity - Metric
250 mL
Capacity - Metric
250 mL
Body Material
Polypropylene
Nominal Capacity - English
8.5 oz
Basic Material
Plastic

Description

Bucket, Basic Material Plastic, Body Color White, Body Material Polypropylene, Capacity - Metric 250 mL, Nominal Capacity - English 8.5 oz, Nominal Capacity - Metric 250 mL, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.