
Histology Bucket, 40mL, PK600
Mfr # P02-H402-FL
Zoro # G5656898
product price:Â $140.99
/pk 600, $0.23/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Color
White
Nominal Capacity - Metric
40 mL
Nominal Capacity - English
1.4 oz
Basic Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P02-H402-FL
Zoro #
G5656898
UPC #
-
Country of Origin
Canada
Details
Item
Bucket
Material
Polypropylene
Color
White
Nominal Capacity - Metric
40 mL
Nominal Capacity - English
1.4 oz
Basic Material
Plastic
Body Material
Polypropylene
Body Color
White
Capacity - Metric
40 mL
Description
Bucket, Basic Material Plastic, Body Color White, Body Material Polypropylene, Capacity - Metric 40 mL, Nominal Capacity - English 1.4 oz, Nominal Capacity - Metric 40 mL, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.