Histology Bucket, 8L, PK10

  • Mfr # P02-H80002

  • Zoro # G5656852


product price:  $193.99
/pk 10, $19.40/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
White
Capacity - Metric
8 L
Nominal Capacity - Metric
8 L
Nominal Capacity - English
270 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P02-H80002
Zoro #
G5656852
UPC #
-
Country of Origin
Canada

Details

Item
Bucket
Material
Polypropylene
Color
White
Capacity - Metric
8 L
Nominal Capacity - Metric
8 L
Nominal Capacity - English
270 oz
Body Material
Polypropylene
Body Color
White
Basic Material
Plastic

Description

Bucket, Basic Material Plastic, Body Color White, Body Material Polypropylene, Capacity - Metric 8 L, Nominal Capacity - English 270 oz, Nominal Capacity - Metric 8 L, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.