Histology Container, Opaque/Wht, 5L, PK10
Mfr # P02-H50002
Zoro # G5655227
product price: $127.99
/pk 10, $12.80/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Color
White
Capacity - Metric
5 L
Nominal Capacity - English
169 oz
Basic Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P02-H50002
Zoro #
G5655227
UPC #
-
Country of Origin
Canada
Details
Item
Bucket
Material
Polypropylene
Color
White
Capacity - Metric
5 L
Nominal Capacity - English
169 oz
Basic Material
Plastic
Body Material
Polypropylene
Body Color
White
Nominal Capacity - Metric
5 L
Description
Bucket, Basic Material Plastic, Body Color White, Body Material Polypropylene, Capacity - Metric 5 L, Nominal Capacity - English 169 oz, Nominal Capacity - Metric 5 L, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.