Lab Tray, Stainless Steel, Rectangular
- Mfr # 82951
- Zoro # G023924533
product price:Â
$
64.75
/ea
Key Features
Overall Width
4 7/8 in
Overall Length
8 3/4 in
Product Type
Laboratory Tray
Features
Can Withstand Steam Sterilization, Sterilizable Products Can Withstand Temperatures Up to 275 Degrees F (135 Degrees C)
Overall Height
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82951
- Zoro #
- G023924533
- UPC #
- 700812022107
- Country of Origin
- India
Dimensions
- Overall Width
- 4 7/8 in
- Overall Length
- 8 3/4 in
- Overall Height
- 1 3/4 in
- Wire Rope Length
- 8 3/4 in
- Length
- 8 3/4 in
- Fits Chest Size
- Can Withstand Steam Sterilization, Sterilizable Products Can Withstand Temperatures Up to 275 Degrees F (135 Degrees C)
Details
- Item
- Lab Tray
- Product Type
- Laboratory Tray
- Features
- Can Withstand Steam Sterilization, Sterilizable Products Can Withstand Temperatures Up to 275 Degrees F (135 Degrees C)
- Shape
- Rectangular
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Lab Tray, Material Stainless Steel, Overall Height 1 3/4 in, Shape Rectangular, Overall Width 4 7/8 in, Overall Length 8 3/4 in, Sterile/Non-Sterile Sterile, Features Can Withstand Steam Sterilization, Sterilizable Products Can Withstand Temperatures Up to 275 Degrees F (135 Degrees C), Product Type Laboratory Tray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.