Shop MEDEGEN MEDICAL PRODUCTS
See all product information
Create Account
Spcmn Trnsprt Bag, 6x9", Rclsbl, Clr, PK1000
- Mfr # 39-97
- Zoro # G5659969
product price:Â
$
80.49
/pk of 1000, $0.08/ea
Key Features
Autoclavable
No
Thickness
1.75 mil
Overall Height
10 in
Color
Clear
Sterile/Non-Sterile
Non-Sterile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39-97
- Zoro #
- G5659969
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thickness
- 1.75 mil
- Overall Height
- 10 in
- Width
- 6 in
- Height
- 9 in
- Overall Width
- 6 in
Details
- Item
- Specimen Transfer Bag
- Autoclavable
- No
- Color
- Clear
- Sterile/Non-Sterile
- Non-Sterile
- Material
- Low Density Polyethylene
- Bags per Roll/Pack
- 10
- Legend
- Biohazard
- Strength Rating
- Not Rated
- Seal
- Adhesive
- Product Type
- Specimen Transport Bag
- Closure Type
- Adhesive
- Front Closure
- Adhesive
- Shell Material
- Low Density Polyethylene
- Wire Color
- Clear
Description
Specimen Transfer Bag, Thickness 1.75 mil, Color Clear, Material LDPE, Overall Height 10 in, Product Type Specimen Transport Bag, Overall Width 6 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Adhesive, Strength Rating Not Rated, Bags per Roll/Pack 10, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.