Spec Trans Bag, 10x10", Tamper Safe, PK1000

  • Mfr # 59-93

  • Zoro # G5659549


product price: $186.99
/pk 1000, $0.19/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Thickness
1.75 mil
Material
LDPE
Sterile/Non-Sterile
Non-Sterile
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59-93
Zoro #
G5659549
UPC #
-
Country of Origin
China

Dimensions

Thickness
1.75 mil
Height
10 in
Overall Height
10 in
Width
10 in
Overall Width
10 in

Details

Item
Specimen Transfer Bag
Autoclavable
No
Material
LDPE
Sterile/Non-Sterile
Non-Sterile
Color
Clear
Legend
Biohazard
Seal
Adhesive
Bags per Roll/Pack
10
Strength Rating
Not Rated
Product Type
Specimen Transport Bag
Closure Type
Adhesive

Description

Specimen Transfer Bag, Thickness 1.75 mil, Color Clear, Material LDPE, Overall Height 10 in, Product Type Specimen Transport Bag, Overall Width 10 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Adhesive, Strength Rating Not Rated, Bags per Roll/Pack 10, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.