Specimen Cntainr, 4.5 oz., Peelpouch, PK100

  • Mfr # 01053

  • Zoro # G5659582


product price: $42.99
/pk 100, $0.43/ea

Key Features

Closure Material
Polyethylene, Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Labware Basic Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01053
Zoro #
G5659582
UPC #
-
Country of Origin
China

Dimensions

Labware Screw Closure Size
75-100 mm
Screw Closure Size
75-100 mm
Mouth Size
Wide

Details

Item
Specimen Container
Closure Material
Polyethylene, Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Labware Basic Material
Plastic
Labware Closure Material
Polyethylene (PE)
Labware Closure Color
Gray
Labware Closure Liner Material
Unlined
Special Features
Lid Designed to Enable Stacking for Multiple Containers
Labware Capacity - Metric
135 mL
Includes Closure
Yes
Bottle/Jar Shape
Cylindrical
Labware Body Color
Clear
Labware Capacity - English
4.5 oz
Pre-Cleaned
None
Bottle/Jar Type
Sampling
Glassware Class
Not Rated
Labware Body Material
Polypropylene
Labware Clarity
Transparent
Labware Closure Liner Design
Flat
Labware Closure Type
Screw On
Sterile/Non-Sterile
Sterile
Closure Liner Design
Flat
Closure Included
Yes
Closure Type
Screw On
Closure Liner Material
Unlined
Clarity
Translucent
Capacity - English
4 fl oz
Numbers of Jars Included
100
Jar Type
Sampling
Closure Color
Gray
Basic Material
Plastic
Capacity - Metric
120 mL
Body Material
Polypropylene

Description

Specimen Container, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Material Polypropylene, Pre-Cleaned None, Screw Closure Size 75-100 mm, Autoclavable No, Closure Type Screw On, Closure Material Polyethylene, Polypropylene, Closure Color Gray, Sterile/Non-Sterile Sterile, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Lid Designed to Enable Stacking for Multiple Containers, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.