Specimen Cntainr, 4.5 oz., Tmpr Seal, PK100

  • Mfr # 01056

  • Zoro # G5659311


product price:  $39.49
/pk 100, $0.39/ea

Key Features

Closure Material
HDPE, Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Labware Basic Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01056
Zoro #
G5659311
UPC #
-
Country of Origin
China

Dimensions

Labware Screw Closure Size
75-100 mm
Screw Closure Size
75-100 mm
Mouth Size
Wide

Details

Item
Specimen Container
Closure Material
HDPE, Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Labware Basic Material
Plastic
Labware Clarity
Transparent
Labware Closure Material
Polyethylene (PE)
Includes Closure
Yes
Labware Closure Type
Screw On
Bottle/Jar Type
Sampling
Special Features
Lid Designed to Enable Stacking for Multiple Containers
Labware Capacity - English
4.5 oz
Glassware Class
Not Rated
Pre-Cleaned
None
Labware Closure Liner Design
Flat
Labware Body Material
Polypropylene
Labware Closure Liner Material
Unlined
Labware Closure Color
Gray
Labware Capacity - Metric
135 mL
Sterile/Non-Sterile
Sterile
Bottle/Jar Shape
Cylindrical
Labware Body Color
Clear
Capacity - English
4 fl oz
Closure Liner Material
Unlined
Numbers of Jars Included
500
Jar Type
Sampling
Closure Type
Screw On
Closure Color
Gray
Closure Included
Yes
Basic Material
Plastic
Closure Liner Design
Flat
Clarity
Translucent
Body Material
Polypropylene
Capacity - Metric
120 mL

Description

Specimen Container, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Material Polypropylene, Pre-Cleaned None, Screw Closure Size 75-100 mm, Autoclavable No, Closure Type Screw On, Closure Material HDPE, Polypropylene, Closure Color Gray, Sterile/Non-Sterile Sterile, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Lid Designed to Enable Stacking for Multiple Containers, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.