Specimen Cntainr, Clikseal(TM), 90cc, PK100

  • Mfr # 01062

  • Zoro # G5659619


product price: $90.99
/pk 100, $0.91/ea
Free Shipping & Returns

Key Features

Closure Material
HDPE, Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Special Features
Leakproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01062
Zoro #
G5659619
UPC #
-
Country of Origin
China

Dimensions

Labware Screw Closure Size
75-100 mm
Screw Closure Size
75-100 mm
Mouth Size
Wide

Details

Item
Specimen Container
Closure Material
HDPE, Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Special Features
Leakproof
Labware Closure Color
Blue
Labware Closure Liner Design
Flat
Labware Basic Material
Plastic
Labware Closure Type
Screw On
Labware Capacity - English
3 oz
Labware Capacity - Metric
90 mL
Standards
Federal Patient Safety Guidelines, Joint Commission Requirements
Labware Closure Liner Material
Unlined
Labware Closure Material
HDPE
Sterile/Non-Sterile
Sterile
Bottle/Jar Type
Sampling
Labware Body Material
Polypropylene
Labware Body Color
Clear
Includes Closure
Yes
Bottle/Jar Shape
Round
Pre-Cleaned
None
Labware Clarity
Transparent
Glassware Class
Not Rated
Numbers of Jars Included
100
Capacity - Metric
90 mL
Basic Material
Plastic
Clarity
Translucent
Body Material
Polypropylene
Closure Included
Yes
Jar Type
Sampling
Closure Color
Blue
Closure Liner Design
Flat
Closure Liner Material
Unlined
Closure Type
Screw On
Capacity - English
3 fl oz

Description

Specimen Container, Capacity - Metric 90 mL, Capacity - English 3 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Material Polypropylene, Pre-Cleaned None, Screw Closure Size 75-100 mm, Autoclavable No, Closure Type Screw On, Closure Material HDPE, Polypropylene, Closure Color Blue, Sterile/Non-Sterile Sterile, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Leakproof, Basic Material Plastic, Shape Round, Closure Liner Design Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.