Specimen Cntainr, Clikseal(TM), 90cc, PK400

  • Mfr # 01064

  • Zoro # G5659713


product price: $130.99
/pk 400, $0.33/ea
Free Shipping & Returns

Key Features

Closure Material
HDPE, Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01064
Zoro #
G5659713
UPC #
-
Country of Origin
China

Dimensions

Screw Closure Size
75-100 mm
Labware Screw Closure Size
75-100 mm
Mouth Size
Wide

Details

Item
Specimen Container
Closure Material
HDPE, Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Labware Body Color
Clear
Labware Capacity - English
3 oz
Labware Body Material
Polypropylene
Includes Closure
Yes
Labware Closure Color
Blue
Labware Basic Material
Plastic
Glassware Class
Not Rated
Labware Closure Material
HDPE
Pre-Cleaned
None
Special Features
Leakproof
Standards
Federal Patient Safety Guidelines, Joint Commission Requirements
Labware Closure Liner Design
Flat
Labware Closure Type
Screw On
Labware Clarity
Transparent
Sterile/Non-Sterile
Sterile
Labware Capacity - Metric
90 mL
Bottle/Jar Type
Sampling
Labware Closure Liner Material
Unlined
Bottle/Jar Shape
Round
Closure Color
Blue
Closure Included
Yes
Closure Liner Material
Unlined
Clarity
Translucent
Capacity - English
3 fl oz
Numbers of Jars Included
400
Closure Liner Design
Flat
Closure Type
Screw On
Body Material
Polypropylene
Capacity - Metric
90 mL
Jar Type
Sampling
Basic Material
Plastic

Description

Specimen Container, Capacity - Metric 90 mL, Capacity - English 3 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Material Polypropylene, Pre-Cleaned None, Screw Closure Size 75-100 mm, Autoclavable No, Closure Type Screw On, Closure Material HDPE, Polypropylene, Closure Color Blue, Sterile/Non-Sterile Sterile, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Leakproof, Basic Material Plastic, Shape Round, Closure Liner Design Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.