Specimen Cntainr w/Lbl Lid, 90mL, Bl, PK400

  • Mfr # P02-B902-1YN

  • Zoro # G5659628


product price:  $99.19
/pk 400, $0.25/ea
Free Shipping & Returns

Key Features

Closure Material
Polyethylene, Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Labware Body Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P02-B902-1YN
Zoro #
G5659628
UPC #
-
Country of Origin
Canada

Dimensions

Screw Closure Size
75-100 mm
Labware Screw Closure Size
75-100 mm
Mouth Size
Narrow

Details

Item
Specimen Container
Closure Material
Polyethylene, Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Labware Body Material
Polypropylene
Labware Closure Color
Yellow
Special Features
Leak Resistant
Includes Closure
Yes
Pre-Cleaned
None
Labware Clarity
Transparent
Labware Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
Round
Labware Closure Material
Polyethylene (PE)
Bottle/Jar Type
Sampling
Labware Closure Liner Design
Flat
Glassware Class
Not Rated
Labware Closure Type
Screw On
Labware Closure Liner Material
Unlined
Labware Body Color
Clear
Labware Capacity - English
3 oz
Labware Capacity - Metric
90 mL
Numbers of Jars Included
100
Closure Liner Material
Unlined
Closure Color
Yellow
Closure Type
Screw On
Clarity
Translucent
Capacity - English
3 fl oz
Closure Liner Design
Flat
Body Material
Polypropylene
Capacity - Metric
90 mL
Jar Type
Sampling
Closure Included
Yes
Basic Material
Plastic

Description

Specimen Container, Capacity - Metric 90 mL, Capacity - English 3 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Material Polypropylene, Pre-Cleaned None, Screw Closure Size 75-100 mm, Autoclavable No, Closure Type Screw On, Closure Material Polyethylene, Polypropylene, Closure Color Yellow, Sterile/Non-Sterile Non-Sterile, Mouth Size Narrow, Jar Type Sampling, Clarity Translucent, Special Features Leak Resistant, Basic Material Plastic, Shape Round, Closure Liner Design Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.