Zoro Homepage

Specimen Container, 120mL, Yellow, PK300

  • Mfr # 4946

  • Zoro # G5659409


product price: $190.99
/pk 300, $0.64/ea
Free Shipping & Returns

Key Features

Closure Material
Polyethylene, Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Labware Screw Closure Size
75-100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4946
Zoro #
G5659409
UPC #
-
Country of Origin
United States

Dimensions

Labware Screw Closure Size
75-100 mm
Screw Closure Size
75-100 mm
Mouth Size
Wide

Details

Item
Specimen Container
Closure Material
Polyethylene, Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Labware Closure Color
Yellow
Labware Body Color
Clear
Bottle/Jar Shape
Round
Bottle/Jar Type
Sampling
Labware Capacity - Metric
120 mL
Labware Closure Material
Polyethylene (PE)
Labware Body Material
Polypropylene
Labware Closure Type
Screw On
Labware Clarity
Transparent
Labware Closure Liner Design
Flat
Includes Closure
Yes
Labware Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Special Features
Leak Resistant
Labware Capacity - English
4 oz
Pre-Cleaned
None
Glassware Class
Not Rated
Labware Closure Liner Material
Unlined
Closure Included
Yes
Body Material
Polypropylene
Closure Liner Design
Flat
Closure Color
Yellow
Capacity - English
4 fl oz
Body Color
Clear
Clarity
Transparent
Closure Liner Material
Unlined
Jar Type
Sampling
Capacity - Metric
120 mL
Closure Type
Screw On
Basic Material
Plastic
Numbers of Jars Included
300

Description

Specimen Container, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Material Polypropylene, Pre-Cleaned None, Screw Closure Size 75-100 mm, Autoclavable No, Closure Type Screw On, Closure Material Polyethylene, Polypropylene, Closure Color Yellow, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Leak Resistant, Basic Material Plastic, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.