Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Specimen Container, 90mL, Sterile, PK400

  • Mfr # P02-B902-10

  • Zoro # G5659698


product price: $173.99
/pk 400, $0.43/ea
Free Shipping & Returns

Key Features

Closure Material
Polyethylene, Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Labware Closure Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P02-B902-10
Zoro #
G5659698
UPC #
-
Country of Origin
United States

Dimensions

Labware Screw Closure Size
75-100 mm
Screw Closure Size
75-100 mm
Mouth Size
Narrow

Details

Item
Specimen Container
Closure Material
Polyethylene, Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Labware Closure Color
Orange
Labware Basic Material
Plastic
Pre-Cleaned
None
Bottle/Jar Type
Sampling
Labware Closure Liner Design
Flat
Labware Closure Type
Screw On
Labware Capacity - Metric
90 mL
Labware Body Material
Polypropylene
Glassware Class
Not Rated
Labware Capacity - English
3 oz
Labware Closure Liner Material
Unlined
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Closure Material
Polyethylene (PE)
Bottle/Jar Shape
Round
Includes Closure
Yes
Special Features
Leak Resistant
Sterile/Non-Sterile
Sterile
Closure Color
Orange
Basic Material
Plastic
Numbers of Jars Included
100
Closure Included
Yes
Closure Liner Design
Flat
Jar Type
Sampling
Body Material
Polypropylene
Capacity - Metric
90 mL
Clarity
Translucent
Closure Liner Material
Unlined
Closure Type
Screw On
Capacity - English
3 fl oz

Description

Specimen Container, Capacity - Metric 90 mL, Capacity - English 3 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Material Polypropylene, Pre-Cleaned None, Screw Closure Size 75-100 mm, Autoclavable No, Closure Type Screw On, Closure Material Polyethylene, Polypropylene, Closure Color Orange, Sterile/Non-Sterile Sterile, Mouth Size Narrow, Jar Type Sampling, Clarity Translucent, Special Features Leak Resistant, Basic Material Plastic, Shape Round, Closure Liner Design Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.