Specimen Container w/Lid, 120mL, PK300

  • Mfr # P02-B1202-10

  • Zoro # G5659567


product price: $124.99
/pk 300, $0.42/ea
Free Shipping & Returns

Key Features

Closure Material
Polyethylene, Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Sterile/Non-Sterile
Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P02-B1202-10
Zoro #
G5659567
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
75-100 mm
Labware Screw Closure Size
75-100 mm
Mouth Size
Narrow

Details

Item
Specimen Container
Closure Material
Polyethylene, Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Sterile/Non-Sterile
Sterile
Glassware Class
Not Rated
Labware Closure Material
Polyethylene (PE)
Labware Body Material
Polypropylene
Labware Closure Color
Orange
Labware Basic Material
Plastic
Bottle/Jar Type
Sampling
Bottle/Jar Shape
Round
Labware Capacity - English
4 oz
Labware Closure Type
Screw On
Labware Body Color
Clear
Includes Closure
Yes
Pre-Cleaned
None
Special Features
Leak Resistant
Labware Capacity - Metric
120 mL
Labware Closure Liner Design
Flat
Labware Clarity
Transparent
Labware Closure Liner Material
Unlined
Capacity - Metric
120 mL
Closure Type
Screw On
Clarity
Translucent
Numbers of Jars Included
300
Closure Color
Orange
Closure Liner Material
Unlined
Closure Liner Design
Flat
Capacity - English
4 fl oz
Basic Material
Plastic
Closure Included
Yes
Jar Type
Sampling
Body Material
Polypropylene

Description

Specimen Container, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Material Polypropylene, Pre-Cleaned None, Screw Closure Size 75-100 mm, Autoclavable No, Closure Type Screw On, Closure Material Polyethylene, Polypropylene, Closure Color Orange, Sterile/Non-Sterile Sterile, Mouth Size Narrow, Jar Type Sampling, Clarity Translucent, Special Features Leak Resistant, Basic Material Plastic, Shape Round, Closure Liner Design Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.