Zoro Homepage

Specimen Container w/Lid, 6.5 oz., PK500

  • Mfr # M4646

  • Zoro # G5659427


product price: $143.99
/pk 500, $0.29/ea
Free Shipping & Returns

Key Features

Closure Material
Paper, Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Bottle/Jar Type
Sampling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4646
Zoro #
G5659427
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
75-100 mm
Labware Screw Closure Size
75-100 mm
Mouth Size
Wide

Description

Specimen Container, Capacity - Metric 180 mL, Capacity - English 6.1 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Material Polypropylene, Pre-Cleaned None, Screw Closure Size 75-100 mm, Autoclavable No, Closure Type Screw On, Closure Material Paper, Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Mouth Size Wide, Jar Type Sampling, Clarity Translucent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.