Zoro Homepage

Specimen Container w/Lid, 8 oz., Wht, PK250

  • Mfr # 02730A

  • Zoro # G5659637


product price: $75.35
/pk 250, $0.30/ea
Free Shipping & Returns

Key Features

Closure Material
LDPE, Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Pre-Cleaned
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02730A
Zoro #
G5659637
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
75-100 mm
Labware Screw Closure Size
75-100 mm
Mouth Size
Wide

Details

Item
Specimen Container
Closure Material
LDPE, Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Pre-Cleaned
None
Labware Closure Type
Snap On
Bottle/Jar Shape
Round
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
White
Labware Clarity
Opaque
Labware Closure Material
LDPE
Labware Basic Material
Plastic
Special Features
Leak Resistant
Labware Body Material
Polypropylene
Labware Body Color
White
Labware Closure Liner Material
Unlined
Includes Closure
Yes
Bottle/Jar Type
Sampling
Labware Closure Liner Design
Flat
Labware Capacity - English
8 oz
Glassware Class
Not Rated
Labware Capacity - Metric
240 mL
Closure Liner Design
Flat
Closure Included
Yes
Closure Color
White
Closure Liner Material
Unlined
Capacity - Metric
240 mL
Clarity
Opaque
Body Material
Polypropylene
Closure Type
Snap On
Numbers of Jars Included
100
Body Color
White
Capacity - English
8.1 fl oz
Jar Type
Sampling
Basic Material
Plastic

Description

Specimen Container, Capacity - Metric 240 mL, Capacity - English 8.1 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Material Polypropylene, Pre-Cleaned None, Screw Closure Size 75-100 mm, Autoclavable No, Closure Type Snap On, Closure Material LDPE, Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Clarity Opaque, Special Features Leak Resistant, Basic Material Plastic, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.