Zoro Homepage

Specimen Containter, 3 oz., PK400

  • Mfr # 4938

  • Zoro # G5659847


product price: $129.99
/pk 400, $0.32/ea
Free Shipping & Returns

Key Features

Closure Material
Polyethylene, Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Labware Screw Closure Size
75-100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4938
Zoro #
G5659847
UPC #
-
Country of Origin
United States

Dimensions

Labware Screw Closure Size
75-100 mm
Screw Closure Size
75-100 mm
Mouth Size
Narrow

Details

Item
Specimen Container
Closure Material
Polyethylene, Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Glassware Class
Not Rated
Pre-Cleaned
None
Sterile/Non-Sterile
Sterile
Bottle/Jar Shape
Round
Labware Capacity - Metric
90 mL
Labware Closure Color
White
Labware Closure Liner Design
Flat
Labware Clarity
Transparent
Special Features
Leak Resistant
Labware Capacity - English
3 oz
Labware Closure Liner Material
Unlined
Labware Body Material
Polypropylene
Includes Closure
Yes
Bottle/Jar Type
Sampling
Labware Body Color
Clear
Labware Basic Material
Plastic
Labware Closure Material
Polyethylene (PE)
Labware Closure Type
Screw On
Capacity - English
3 fl oz
Closure Liner Design
Flat
Closure Color
White
Capacity - Metric
90 mL
Numbers of Jars Included
100
Closure Included
Yes
Jar Type
Sampling
Closure Type
Screw On
Body Material
Polypropylene
Closure Liner Material
Unlined
Clarity
Translucent
Basic Material
Plastic

Description

Specimen Container, Capacity - Metric 90 mL, Capacity - English 3 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Material Polypropylene, Pre-Cleaned None, Screw Closure Size 75-100 mm, Autoclavable No, Closure Type Screw On, Closure Material Polyethylene, Polypropylene, Closure Color White, Sterile/Non-Sterile Sterile, Mouth Size Narrow, Jar Type Sampling, Clarity Translucent, Special Features Leak Resistant, Basic Material Plastic, Shape Round, Closure Liner Design Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.