Specimen Trans Bag, 8x10", Org/Clr, PK1000
Mfr # 4915.ORG
Zoro # G5659978
product price:Â $78.89
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
Autoclavable
No
Thickness
1.75 mil
Width
8 in
Height
10 in
Material
LDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4915.ORG
Zoro #
G5659978
UPC #
-
Country of Origin
China
Dimensions
Thickness
1.75 mil
Width
8 in
Height
10 in
Overall Height
10 in
Overall Width
8 in
Details
Item
Specimen Transfer Bag
Autoclavable
No
Material
LDPE
Sterile/Non-Sterile
Non-Sterile
Color
Clear
Seal
Zip Lock
Legend
Biohazard
Bags per Roll/Pack
10
Strength Rating
Not Rated
Product Type
Dual Pouch Specimen Bag
Closure Type
Zipper
Description
Specimen Transfer Bag, Thickness 1.75 mil, Color Clear, Material LDPE, Overall Height 10 in, Product Type Dual Pouch Specimen Bag, Overall Width 8 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Strength Rating Not Rated, Bags per Roll/Pack 10, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.