Specimen Transport Bag, 10x10", PK1000
Mfr # 4925
Zoro # G5659768
product price: $134.99
/pk 1000, $0.13/ea
Free Shipping & Returns
Key Features
Autoclavable
No
Thickness
1.75 mil
Material
LDPE
Width
10 in
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4925
Zoro #
G5659768
UPC #
-
Country of Origin
China
Dimensions
Thickness
1.75 mil
Width
10 in
Height
10 in
Overall Height
10 in
Overall Width
10 in
Details
Item
Specimen Transfer Bag
Autoclavable
No
Material
LDPE
Sterile/Non-Sterile
Non-Sterile
Color
Clear
Bags per Roll/Pack
10
Seal
Zip Lock
Strength Rating
Not Rated
Legend
Biohazard
Product Type
Dual Pouch Specimen Bag
Closure Type
Zipper
Description
Specimen Transfer Bag, Thickness 1.75 mil, Color Clear, Material LDPE, Overall Height 10 in, Product Type Dual Pouch Specimen Bag, Overall Width 10 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Strength Rating Not Rated, Bags per Roll/Pack 10, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.